SPEARS VALVES BFSE-040-900 Stem Extension, Butterfly Valve, 4 x 90 Size, PVC

Item: CC2DQF Model: BFSE-040-900
In Stock

Get it by Monday, Jun 16

€2,792.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Extension
JointStem Extensions
Size4" x 90"
TypeButterfly Valve Accessories & Repair Kits

Shipping Info:

Ship weight (kg) 11.574
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES BFSE-120-600 | BY4RCY BFSE-120-60012" x 60"Stem Extensions€5,060.62
RFQ
SPEARS VALVES BFSE-015-1020 | BY7VME BFSE-015-1020--€2,702.87
RFQ
SPEARS VALVES BFSE-015-1080 | BY7VMF BFSE-015-1080--€2,811.27
RFQ
SPEARS VALVES BFSE-015-1140 | BY7VMG BFSE-015-1140--€2,919.64
RFQ
SPEARS VALVES BFSE-015-240 | BY7VMH BFSE-015-2401 1/2" x 24"Stem Extensions€1,213.17
RFQ
SPEARS VALVES BFSE-015-300 | BY7VMJ BFSE-015-3001 1/2" x 30"Stem Extensions€2,073.69
RFQ
SPEARS VALVES BFSE-015-360 | BY7VMK BFSE-015-3601 1/2" x 36"Stem Extensions€1,429.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES BFSE-040-900 Stem Extension, Butterfly Valve, 4 x 90 Size, PVC
€2,792.58 /unit