Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON DS7-340SX016N0-N | BJ2MRV

EATON DS7-340SX016N0-N Soft Start, 480 VAC, 15.2 A Output Current, No Bypass, NEMA 1, 3HP, 3 Phase, 208 VAC

Item: BJ2MRV Model: DS7-340SX016N0-NCross Ref: 20AZ04
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€558.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter Control
Amperage Rating15.2A
Circuit Breaker TypeHFD3035
Class25 A Class RK5 Max
Depth6 3/4"
Height2 1/4"
Rating3 Hp at 200V, 5 Hp at 230V, 10 Hp at 480V
Type14 Second Ramp, One Start Per Hour, 300% Current Limit at 40A
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight1.17 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)5.72
Ship length (cm)17.15
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
EATON DS7-340SX004N0-N | BJ2MRK DS7-340SX004N0-N2 1/2"7"€284.46
EATON DS7-340SX009N0-N | BJ2MRR DS7-340SX009N0-N2 1/2"7"€393.13
EATON DS7-340SX024N0-N | BJ2MRW DS7-340SX024N0-N2 1/2"7"€414.48
EATON DS7-340SX007N0-N | BJ2MTC DS7-340SX007N0-N1"6"€450.13
EATON DS7-340SX012N0-N | BJ2MTD DS7-340SX012N0-N2 1/2"7"€338.40
EATON DS7-340SX032N0-N | BJ2MTF DS7-340SX032N0-N5 1/2"6 1/2"€533.06
EATON DS7-342SX009N0-N | BJ2MTN DS7-342SX009N0-N2 1/2"7"€371.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DS7-340SX016N0-N Soft Start, 480 VAC, 15.2 A Output Current, No Bypass, NEMA 1, 3HP, 3 Phase, 208 VAC
€558.70 /unit