SPEARS VALVES 893-005C | BU7VCD

SPEARS VALVES 893-005C Nipple, Threaded Both End, Schedule 80, 8 x Close Inch Size, CPVC

Item: BU7VCD Model: 893-005C
In Stock

Get it by Tuesday, Jun 17

€86.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter8"
End TypeClose End
JointCPVC Schedule 80 Nipples
MaterialCPVC
Size8"
TypeNipples

Shipping Info:

Ship weight (kg) 1.2285
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 893-045C | BU7VCF 893-045C8" x 4 1/2"NipplesCPVC€133.58
RFQ
SPEARS VALVES 893-050C | BU7VCJ 893-050C---€112.11
RFQ
SPEARS VALVES 893-055C | BU7VCK 893-055C8" x 5 1/2"NipplesCPVC€154.80
RFQ
SPEARS VALVES 893-080C | BU7VCW 893-080C---€206.86
RFQ
SPEARS VALVES 893-070C | BU7VDB 893-070C8" x 7"NipplesCPVC€194.04
RFQ
SPEARS VALVES 893-060C | BU7VDD 893-060C8" x 6"NipplesCPVC€165.50
RFQ
SPEARS VALVES 893-090C | BU7VDK 893-090C8" x 9"NipplesCPVC€221.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 893-005C Nipple, Threaded Both End, Schedule 80, 8 x Close Inch Size, CPVC
€86.11 /unit