SPEARS VALVES 892-170C | BU7VAL

SPEARS VALVES 892-170C Nipple, Threaded Both End, Schedule 80, 6 Inch x 17 Size, CPVC

Item: BU7VAL Model: 892-170C
In Stock

Get it by Tuesday, Jun 17

€350.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 3.7755
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizePipe SizeConnection TypeScheduleColorMaterialPrice
SPEARS VALVES 892-120C Nipple, 6x12 Inch Size, Threaded Both End, Scheduled 80 | AG9THN 22EY36 892-120CPipe Nipple-6"Threaded On Both Ends80GrayCPVC€528.52
SPEARS VALVES 892-040C Nipple, 6x4 Inch Size, Threaded Both End, Scheduled 80 | AG9THP 22EY37 892-040CPipe Nipple-6"Threaded On Both Ends80GrayCPVC€213.71
SPEARS VALVES 892-060C Nipple, 6x6 Inch Size, Threaded Both End, Scheduled 80 | AG9THQ 22EY38 892-060CPipe Nipple-6"Threaded On Both Ends80GrayCPVC€279.70
SPEARS VALVES 892-080C Nipple, 6x8 Inch Size, Threaded Both End, Scheduled 80 | AG9THR 22EY39 892-080CPipe Nipple-6"Threaded On Both Ends80GrayCPVC€328.86
SPEARS VALVES 892-100C Nipple, 6x10 Inch Size, Threaded Both End, Scheduled 80 | AG9THT 22EY40 892-100CPipe Nipple-6"Threaded On Both Ends80GrayCPVC€460.86
SPEARS VALVES 892-030C | BU7UTJ 892-030C-------€77.07
RFQ
SPEARS VALVES 892-005C | BU7UTU 892-005CNipples6"----CPVC€57.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 892-170C Nipple, Threaded Both End, Schedule 80, 6 Inch x 17 Size, CPVC
€350.79 /unit