Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C32679 Cobalt End Mill 7/16 Inch Diameter 1 3/4 Inch Cut L | AC4YBY 31C141

CLEVELAND C32679 0 Cobalt End Mill 7/16 Inch Diameter 1 3/4 Inch Cut L

Item: AC4YBY Model: C32679Cross Ref: 31C141 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCobalt End Mill
Chip-breakerNo
Corner Radius3 3/4"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 3/4"
Cutting TypeCenter
Diameter0.438"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End StyleSquare
End TypeSingle End
GradeGeneral Purpose
Helix Angle1 3/4"
MaterialCobalt
Material Grade - MachiningGeneral Purpose
Milling Dia.7/16"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length3 3/4"
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Finish - MachiningTiCN
Length Of Cut1 3/4"
List NumberHGC-4C-TC
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)9.8
Ship width (cm)2.54
HS code8466100175
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberEnd TypeEnd Mill ApplicationPrice
CLEVELAND C32833 Cobalt End Mill 9/64 Inch Diameter 7/16 Inch Cut L | AC4XXE 31C025 C328339/64"23/8"3 1/8"Bright-Double EndFinishing€34.91
CLEVELAND C32851 Cobalt End Mill 3/16 Inch Diameter 7/16 Inch Cut L | AC4XXF 31C027 C328510.188"23/8"3 1/4"Tin CoatHDC2TNDoubleFinishing€60.67
CLEVELAND C32859 Cobalt End Mill 5/16 Inch Diameter 9/16 Inch Cut L | AC4XXH 31C029 C328590.312"23/8"3 1/2"Tin CoatHDC2TNDoubleFinishing€61.56
CLEVELAND C32841 Cobalt End Mill 25/64 Inch Diameter 13/16 Cut L | AC4XXK 31C031 C3284125/64"21/2"4 1/8"Bright-Double EndFinishing€54.06
CLEVELAND C32867 Cobalt End Mill 7/16 Inch Diameter 13/16 Inch Cut L | AC4XXL 31C032 C328670.438"21/2"4 1/8"Tin CoatHDC2TNDoubleFinishing€86.13
CLEVELAND C32871 Cobalt End Mill 1/2 Inch Diameter 13/16 Inch Cut L | AC4XXM 31C033 C328711/2"21/2"4 1/8"Tin CoatHDC2TNDoubleFinishing€84.05
CLEVELAND C32941 Cobalt End Mill 1/8 Inch Diameter 3/8 Inch Cut L | AC4XXP 31C035 C329411/8"43/8"3.062"--Double EndFinishing€38.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C32679 0 Cobalt End Mill 7/16 Inch Diameter 1 3/4 Inch Cut L
€51.18 /unit