SPEARS VALVES 892-080PG | BU7UYZ

SPEARS VALVES 892-080PG Nipple, Plain x Groove, Schedule 80, 6 x 8 Size, PVC

Item: BU7UYZ Model: 892-080PG
In Stock

Get it by Tuesday, Jun 17

€94.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionPlain End
Diameter6"
JointPVC SCH80 Nipples
MaterialPVC
Size6" x 8"
TypeNipples

Shipping Info:

Ship weight (kg) 1.683
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizeMaterialPrice
SPEARS VALVES 892-040PG | BU7LZK 892-040PG---€50.24
RFQ
SPEARS VALVES 892-060PG | BU7LZN 892-060PG---€72.72
RFQ
SPEARS VALVES 887-040TG | BU7NTW 887-040TGGrooved Nipples2" x 4"-€9.24
RFQ
SPEARS VALVES 887-060PG | BU7NUC 887-060PGGrooved Nipples2" x 6"-€12.05
RFQ
SPEARS VALVES 887-060GG | BU7NUD 887-060GGGrooved Nipples2" x 6"-€12.05
RFQ
SPEARS VALVES 887-030GG | BU7TYB 887-030GGGrooved Nipples2" x 3"-€5.33
RFQ
SPEARS VALVES 887-030PG | BU7TYD 887-030PGGrooved Nipples2" x 3"-€7.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 892-080PG Nipple, Plain x Groove, Schedule 80, 6 x 8 Size, PVC
€94.60 /unit