SPEARS VALVES 885-025 | BU7JNR

SPEARS VALVES 885-025 Nipple, Threaded Both End, Schedule 80, 1-1/4 Inch x 2-1/2 Size, PVC

Item: BU7JNR Model: 885-025
In Stock

Get it by Thursday, Jun 12

€3.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded Both Ends
Diameter1 1/4"
JointPVC SCH80 Nipples
MaterialPVC
Size1 1/4" x 2 1/2"
TypeNipples

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Price
SPEARS VALVES 885-020 Nipple, 1-1/4x2 Inch Size, Threaded Both End, Scheduled 80 | AG9TFV 22EX94 885-020Pipe Nipple-801 1/4"PVCGrayThreaded On Both Ends140°F€4.61
SPEARS VALVES 885-005 | BU7JBZ 885-005--------€3.72
RFQ
SPEARS VALVES 885-060 | BU7JEL 885-060Nipples1 1/4" x 6"--PVC---€6.39
RFQ
SPEARS VALVES 885-030 | BU7JPY 885-030Nipples1 1/4" x 3"--PVC---€3.25
RFQ
SPEARS VALVES 885-040 | BU7JQY 885-040Nipples1 1/4" x 4"--PVC---€5.02
RFQ
SPEARS VALVES 885-120 | BU7JRB 885-120--------€9.66
RFQ
SPEARS VALVES 885-050 | BU7JRT 885-050Nipples1 1/4" x 5"--PVC---€4.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 885-025 Nipple, Threaded Both End, Schedule 80, 1-1/4 Inch x 2-1/2 Size, PVC
€3.48 /unit