SPEARS VALVES 872-030C | BU7HDJ

SPEARS VALVES 872-030C Tank Adapter, FPT x FPT, 3 Size, CPVC

Item: BU7HDJ Model: 872-030C
In Stock

Get it by Tuesday, Jun 17

€401.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank Adapter
Connection TypeFIPT x FIPT
JointTank Adapters
MaterialCPVC
ScheduleSCH80
Size3"

Shipping Info:

Ship weight (kg) 1.1745
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 872-012C | BU7HCV 872-012C872-012C€175.82
RFQ
SPEARS VALVES 872-007C | BU7HCX 872-007C872-007C€143.91
RFQ
SPEARS VALVES 872-010C | BU7HCZ 872-010C872-010C€124.54
RFQ
SPEARS VALVES 872-005C | BU7HDB 872-005C872-005C€124.63
RFQ
SPEARS VALVES 872-020C | BU7HDD 872-020C872-020C€302.77
RFQ
SPEARS VALVES 872-015C | BU7HDF 872-015C872-015C€192.18
RFQ
SPEARS VALVES 872-040C | BU7HDN 872-040C872-040C€801.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 872-030C Tank Adapter, FPT x FPT, 3 Size, CPVC
€401.25 /unit