SPEARS VALVES 867SV-248CSR | BU7FRV

SPEARS VALVES 867SV-248CSR Special Reinforced Clamp-On Saddle, FKM, SS, 2 x 3/4 Inch Size, CPVC

Item: BU7FRV Model: 867SV-248CSR
In Stock

Get it by Tuesday, Jun 17

€257.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith FKM O-Ring Seal & Zinc Plated Hardware
JointClamp On Saddles
MaterialCPVC
O-ringClamp-On Saddle x SR Thread Single Outlet CPVC Gray
Size2" x 3/4"
TypeSaddles

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 867SV-421CSR | BU7FML 867SV-421CSR--€455.55
RFQ
SPEARS VALVES 867SV-420CSR | BU7FMN 867SV-420CSR--€437.84
RFQ
SPEARS VALVES 867SV-422CSR | BU7FMQ 867SV-422CSR--€480.24
RFQ
SPEARS VALVES 867SV-521CSR | BU7FMT 867SV-521CSR--€758.00
RFQ
SPEARS VALVES 867SV-525CSR | BU7FMV 867SV-525CSR--€465.56
RFQ
SPEARS VALVES 867SV-529CSR | BU7FMW 867SV-529CSR--€764.56
RFQ
SPEARS VALVES 867SV-526CSR | BU7FMX 867SV-526CSR--€729.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867SV-248CSR Special Reinforced Clamp-On Saddle, FKM, SS, 2 x 3/4 Inch Size, CPVC
€257.99 /unit