Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 209121 Plastic Bottle 4mL PK72 | AJ2DCG 48H557

WHEATON 209121 Plastic Bottle 4mL PK72

Item: AJ2DCG Model: 209121Cross Ref: 48H557
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialPlastic
Body ColorAmber
Body MaterialHDPE
Capacity4 mL
Closure MaterialPolypropylene
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter16 mm
Bottle TypeLaboratory
Capacity - Ml4 ml
Capacity - Oz0.1 fl. oz.
Closure IncludedYes
Closure TypeScrew On
GraduatedNo
Minimum Screw Closure Size13 mm
Mouth SizeNarrow
Overall Height38 mm
Screw Closure Size13 mm to 425 mm
Special FeaturesChemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)9.53
Ship length (cm)16.51
Ship width (cm)12.37
Country of OriginUS

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialCapacityHeightClosure MaterialShapeGraduation RangePkg. Qty.Price
WHEATON 208923 Plastic Bottle 8mL PK72 | AJ2DBR 48H541 208923PlasticWhiteLDPE8 mL-PolypropyleneRound-72€108.09
WHEATON 208924 Plastic Bottle 15mL PK72 | AJ2DBT 48H542 208924PlasticWhiteLDPE15 mL-PolypropyleneRound-72€137.93
WHEATON 208925 Plastic Bottle 30mL PK72 | AJ2DBU 48H543 208925PlasticWhiteLDPE30 mL-PolypropyleneRound-72€176.10
WHEATON 208926 Plastic Bottle 60mL PK72 | AJ2DBV 48H544 208926PlasticWhiteLDPE60 mL-PolypropyleneRound-72€158.88
WHEATON 208927 Plastic Bottle 125mL PK72 | AJ2DBW 48H545 208927PlasticWhiteLDPE125 mL-PolypropyleneRound-72€210.74
WHEATON 208928 Plastic Bottle 250mL PK72 | AJ2DBX 48H546 208928PlasticWhiteLDPE250 mL-PolypropyleneRound-72€289.56
WHEATON 209041 Plastic Bottle 4mL PK72 | AJ2DBY 48H548 209041PlasticWhiteHDPE4 mL-PolypropyleneRound-72€153.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 209121 Plastic Bottle 4mL PK72
€175.10 /unit