SPEARS VALVES 867S-571SR | BU7FLW

SPEARS VALVES 867S-571SR Special Reinforced Clamp-On Saddle, EPDM, SS, 8 x 1/4 Inch Size, PVC

Item: BU7FLW Model: 867S-571SR
In Stock

Get it by Tuesday, Jun 17

€629.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith EPDM O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialPVC
O-ringClamp-On Saddle x SR Thread Single Outlet PVC Gray
Size8" x 1/4"
TypeSaddles

Shipping Info:

Ship weight (kg) 3.7395
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelPipe SizeMax. PressureTypeOutlet Pipe SizeRequired Hole SizeMaterialGasket MaterialOutlet Connection SizePrice
SPEARS VALVES 867-335SR Saddle Clamp, 3x1 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWG 3EDT6 867-335SR3"235 psiTwo Piece1"1 1/8"PVCEPDM-€138.21
SPEARS VALVES 867-337SR Saddle Clamp, 3x1-1/2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWH 3EDT7 867-337SR3"235 psiTwo Piece1 1/2"2 1/4"PVCEPDM1 1/2"€144.82
SPEARS VALVES 867-338SR Saddle Clamp, 3x2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWJ 3EDT8 867-338SR3"235 psiTwo Piece2"2 1/4"PVCEPDM-€130.14
SPEARS VALVES 867-415SR Saddle Clamp, 4x1/2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWK 3EDT9 867-415SR4"235 psiTwo Piece1/2"1 1/8"PVCEPDM-€180.39
SPEARS VALVES 867-416SR Saddle Clamp, 4x3/4 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWL 3EDU1 867-416SR4"235 psiTwo Piece3/4"1 1/8"PVCEPDM-€164.62
SPEARS VALVES 867-417SR Saddle Clamp, 4x1 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWM 3EDU2 867-417SR4"235 psiTwo Piece1"1 1/8"PVCEPDM-€164.62
SPEARS VALVES 867-419SR Saddle Clamp, 4x1-1/2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWN 3EDU3 867-419SR4"235 psiTwo Piece1 1/2"1 3/4"PVCEPDM-€180.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867S-571SR Special Reinforced Clamp-On Saddle, EPDM, SS, 8 x 1/4 Inch Size, PVC
€629.26 /unit