Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 867-335SR Saddle Clamp, 3x1 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWG 3EDT6

SPEARS VALVES 867-335SR Special Reinforced Clamp-On Saddle, EPDM, Zinc, 3 x 1 Inch Size, PVC

Item: AC8VWG Model: 867-335SRCross Ref: 3EDT6
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€182.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Gasket MaterialEPDM
MaterialPVC
Max. Pressure235 psi
Max. Temp.73°F
Outlet Pipe Size1"
Pipe Size3"
Required Hole Size1 1/8"
Schedule80
TypeTwo Piece
ColorDark Gray
Fitting Side A Nominal Pipe Size3"
Fitting Side B Nominal Pipe Size3"
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1"
Fitting Side C TypeNPT
Maximum Operating Pressure235 psi @ 73°F
Overall Length4 3/4"
Pipe Fitting MaterialPVC
Seal MaterialEPDM
Specific Fitting ShapeSaddle
StandardsLPCB

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)7.62
Ship length (cm)11.43
Ship width (cm)11.43
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. PressureTypeOutlet Pipe SizeRequired Hole SizeMaterialGasket MaterialOutlet Connection SizePrice
SPEARS VALVES 867-337SR Saddle Clamp, 3x1-1/2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWH 3EDT7 867-337SR3"235 psiTwo Piece1 1/2"2 1/4"PVCEPDM1 1/2"€144.82
SPEARS VALVES 867-338SR Saddle Clamp, 3x2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWJ 3EDT8 867-338SR3"235 psiTwo Piece2"2 1/4"PVCEPDM-€130.14
SPEARS VALVES 867-415SR Saddle Clamp, 4x1/2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWK 3EDT9 867-415SR4"235 psiTwo Piece1/2"1 1/8"PVCEPDM-€180.39
SPEARS VALVES 867-416SR Saddle Clamp, 4x3/4 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWL 3EDU1 867-416SR4"235 psiTwo Piece3/4"1 1/8"PVCEPDM-€164.62
SPEARS VALVES 867-417SR Saddle Clamp, 4x1 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWM 3EDU2 867-417SR4"235 psiTwo Piece1"1 1/8"PVCEPDM-€164.62
SPEARS VALVES 867-419SR Saddle Clamp, 4x1-1/2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWN 3EDU3 867-419SR4"235 psiTwo Piece1 1/2"1 3/4"PVCEPDM-€180.39
SPEARS VALVES 867-420SR Saddle Clamp, 4x2 Inch Size, Pvc, Gray, SR Thread, Epdm | AC8VWP 3EDU4 867-420SR4"235 psiTwo Piece2"2 1/4"PVCEPDM-€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 867-335SR Special Reinforced Clamp-On Saddle, EPDM, Zinc, 3 x 1 Inch Size, PVC
€182.08 /unit