Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 859-012BR Union, 1-1/4 Inch Size, Pvc, SocketxFipt | AC8XAL 3EKT3

SPEARS VALVES 859-012BR Union, Socket x Brass FPT, FKM, 1-1/4 Size, PVC

Item: AC8XAL Model: 859-012BRCross Ref: 3EKT3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€506.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialBrass, PVC
ColorGray
Connection TypeFNPT x Socket
Max. Temp.140°F
Pipe Size1 1/4"
Schedule80
ApplicationNon-Potable Water
Basic Fitting ShapeUnion
Collar MaterialStainless Steel
For Pipe ScheduleSchedule 80
Includes SealYes
Maximum Operating Pressure235 psi
Metal Side GenderFemale
Metal Side MaterialBrass
Metal Side Nominal Pipe Size1 1/4"
Metal Side TypeNPT
Non-threaded Insert MaterialPVC
Overall Length3 1/4"
Plastic Side GenderFemale
Plastic Side Nominal Pipe Size1 1/4"
Plastic Side TypeSocket
Specific Fitting ShapeTransition Union
StandardsASME B1.20.1, ASTM D1784
Temp. Range40°F to 140°F
Threaded Insert MaterialBrass

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)7.62
Ship length (cm)13.21
Ship width (cm)10.92
HS code3917400090
Country of OriginUS

Product Variants

ProductModelSchedulePipe SizeSizeMaterialColorConnection TypeMax. Temp.Body MaterialPrice
SPEARS VALVES 859-010BR Union, 1 Inch Size, Pvc, SocketxFipt | AC8XAK 3EKT2 859-010BR801"--GrayFNPT x Socket140°FBrass, PVC€293.70
SPEARS VALVES 859-015BR Union, 1-1/2 Inch Size, Pvc, SocketxFipt | AC8XAM 3EKT4 859-015BR801 1/2"--GrayFNPT x Socket140°FBrass, PVC€414.46
SPEARS VALVES 859-020BR Union, 2 Inch Size, Pvc, SocketxFipt | AC8XAN 3EKT5 859-020BR802"--GrayFNPT x Socket140°FBrass, PVC€857.37
SPEARS VALVES 857-025 | BU6BVU 857-025SCH80-1/2"PVC----€79.64
RFQ
SPEARS VALVES 858-005 | BU7EHW 858-005--------€8.18
RFQ
SPEARS VALVES 858-025 | BU7EHZ 858-025SCH80-2 1/2"PVC----€149.36
RFQ
SPEARS VALVES 858-007 | BU7EJA 858-007--------€18.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 859-012BR Union, Socket x Brass FPT, FKM, 1-1/4 Size, PVC
€506.57 /unit