SPEARS VALVES 856-120C | BU7EQR

SPEARS VALVES 856-120C Flange, Van Stone, Spigot, Class 150, 12 Inch Size, CPVC

Item: BU7EQR Model: 856-120C
In Stock

Get it by Tuesday, Jun 17

€5,587.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
JointFlange Van Stone Style With Plastic Ring
MaterialCPVC
O-ringSpigot
ScheduleSCH80
Size12"

Shipping Info:

Ship weight (kg) 10.6425
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialSchedulePrice
SPEARS VALVES 856-005C | BU7EPM 856-005C1/2"CPVCSCH80€26.97
RFQ
SPEARS VALVES 856-007C | BU7EPR 856-007C3/4"CPVCSCH80€28.96
RFQ
SPEARS VALVES 856-015C | BU7EPT 856-015C---€44.99
RFQ
SPEARS VALVES 856-012C | BU7EPW 856-012C---€40.68
RFQ
SPEARS VALVES 856-007CBC | BU7EPX 856-007CBC---€64.86
RFQ
SPEARS VALVES 856-010C | BU7EQB 856-010C1"CPVCSCH80€21.98
RFQ
SPEARS VALVES 856-025C | BU7EQE 856-025C---€98.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 856-120C Flange, Van Stone, Spigot, Class 150, 12 Inch Size, CPVC
€5,587.77 /unit