SPEARS VALVES 856-005C | BU7EPM

SPEARS VALVES 856-005C Flange, Van Stone, Spigot, Class 150, 1/2 Inch Size, CPVC

Item: BU7EPM Model: 856-005C
In Stock

Get it by Tuesday, Jun 17

€26.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
JointFlange Van Stone Style With Plastic Ring
MaterialCPVC
O-ringSpigot
ScheduleSCH80
Size1/2"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialSchedulePrice
SPEARS VALVES 856-007C | BU7EPR 856-007C3/4"CPVCSCH80€28.96
RFQ
SPEARS VALVES 856-015C | BU7EPT 856-015C---€44.99
RFQ
SPEARS VALVES 856-012C | BU7EPW 856-012C---€40.68
RFQ
SPEARS VALVES 856-007CBC | BU7EPX 856-007CBC---€64.86
RFQ
SPEARS VALVES 856-010C | BU7EQB 856-010C1"CPVCSCH80€21.98
RFQ
SPEARS VALVES 856-025C | BU7EQE 856-025C---€98.62
RFQ
SPEARS VALVES 856-030C | BU7EQG 856-030C3"CPVCSCH80€107.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 856-005C Flange, Van Stone, Spigot, Class 150, 1/2 Inch Size, CPVC
€26.97 /unit