SPEARS VALVES 855-025C | BU7ELV

SPEARS VALVES 855-025C Flange, Van Stone, FPT, Class 150, 2-1/2 Inch Size, CPVC

Item: BU7ELV Model: 855-025C
In Stock

Get it by Tuesday, Jun 17

€103.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
JointFlange Van Stone Style With Plastic Ring
MaterialCPVC
O-ringFIPT
ScheduleSCH80
Size2 1/2"

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialSchedulePrice
SPEARS VALVES 855-007C | BU7ELD 855-007C3/4"CPVCSCH80€26.43
RFQ
SPEARS VALVES 855-005C | BU7ELH 855-005C1/2"CPVCSCH80€32.60
RFQ
SPEARS VALVES 855-010C | BU7ELP 855-010C1"CPVCSCH80€43.14
RFQ
SPEARS VALVES 855-015C | BU7ELQ 855-015C1 1/2"CPVCSCH80€63.41
RFQ
SPEARS VALVES 855-030C | BU7ELT 855-030C3"CPVCSCH80€103.99
RFQ
SPEARS VALVES 855-012C | BU7ELU 855-012C1 1/4"CPVCSCH80€39.72
RFQ
SPEARS VALVES 855-020C | BU7ELW 855-020C2"CPVCSCH80€64.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 855-025C Flange, Van Stone, FPT, Class 150, 2-1/2 Inch Size, CPVC
€103.99 /unit