SPEARS VALVES 854-050-1SC | BU7ECZ

SPEARS VALVES 854-050-1SC Flange Replacement Split Ring, 5 Size, CPVC

Item: BU7ECZ Model: 854-050-1SC
In Stock

Get it by Thursday, Jun 12

€207.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Ring
JointFlange Replacement Split Rings CPVC
MaterialCPVC
O-ringFor Spears Flanges With CPVC Rings
ScheduleSCH80
Size5"

Shipping Info:

Ship weight (kg) 1.863
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialPrice
SPEARS VALVES 854-005-1SC | BU7EAV 854-005-1SC1/2"SCH80CPVC€67.72
RFQ
SPEARS VALVES 854-010-1SC | BU7EAY 854-010-1SC1"SCH80CPVC€80.40
RFQ
SPEARS VALVES 854-007-1SC | BU7EBB 854-007-1SC3/4"SCH80CPVC€71.89
RFQ
SPEARS VALVES 854-015-1SC | BU7EBF 854-015-1SC1 1/2"SCH80CPVC€83.98
RFQ
SPEARS VALVES 854-020-1SC | BU7EBJ 854-020-1SC2"SCH80CPVC€111.45
RFQ
SPEARS VALVES 854-012-1SC | BU7EBK 854-012-1SC1 1/4"SCH80CPVC€81.96
RFQ
SPEARS VALVES 854-025-1SC | BU7ECA 854-025-1SC---€128.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 854-050-1SC Flange Replacement Split Ring, 5 Size, CPVC
€207.56 /unit