SPEARS VALVES 847-100F | BU7DWC

SPEARS VALVES 847-100F Dome Cap, Schedule 80, Fabricated, 10 Inch Size, PVC

Item: BU7DWC Model: 847-100F
In Stock

Get it by Tuesday, Jun 17

€794.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDome Cap
JointCap
MaterialPVC
O-ringSocket
ScheduleSCH80
Size10

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleColorMaterialPrice
SPEARS VALVES 847-005BC | BU7DVC 847-005BC----€12.01
RFQ
SPEARS VALVES 847-007BC | BU7DVF 847-007BC----€12.69
RFQ
SPEARS VALVES 847-012BC | BU7DVH 847-012BC----€27.15
RFQ
SPEARS VALVES 847-010BC | BU7DVL 847-010BC----€22.53
RFQ
SPEARS VALVES 847-015BC | BU7DVM 847-015BC----€27.15
RFQ
SPEARS VALVES 847-020BC | BU7DVP 847-020BC----€53.66
RFQ
SPEARS VALVES 847-050F | BU7DWA 847-050F----€308.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 847-100F Dome Cap, Schedule 80, Fabricated, 10 Inch Size, PVC
€794.40 /unit