Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 826-010X6 Expansion Joint, 1 Inch Size, Pvc, Socket, Epdm, 6 Inch Travel | AD7DDY 4DMX1

SPEARS VALVES 826-010X6 Expansion Joint, Socket x 6 Inch Travel, EPDM, 1 Inch Size, PVC

Item: AD7DDY Model: 826-010X6Cross Ref: 4DMX1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,021.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
ConnectionSlip Socket
MaterialPVC
Max. Temp.140°F
Overall Length15.938"
Pipe Size1"
SealEPDM
Travel Length6"
TypePVC
Vacuum Rating30 in. hg
Closed Overall Length12 1/2"
Compression Distance3"
Connection TypeSlip Socket
Expansion Distance3"
Expansion Joint TypeTelescoping
FeaturesTriple O Ring
Joint MaterialPVC
Maximum Operating Pressure235 psi
Maximum Operating Temperature140°F
Maximum Vacuum Pressure24 in. hg
Minimum Operating Temperature40°F
Open Overall Length18 1/2"
Outside Diameter2 3/8"
Seal MaterialEPDM
Travel6"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)18.54
Ship length (cm)41.15
Ship width (cm)16.51
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeOverall LengthMaterialConnectionPrice
SPEARS VALVES 826-015X6 Expansion Joint, 1-1/2 Inch Size, Pvc, Socket, Epdm, 6 Inch Travel | AD7DDZ 4DMX2 826-015X61 1/2"16 1/8"PVCSlip Socket€1,008.38
SPEARS VALVES 826-020X6 Expansion Joint, 2 Inch Size, Pvc, Socket, Epdm, 6 Inch Travel | AD7DEA 4DMX3 826-020X62"16.938"PVCSlip Socket€1,127.95
SPEARS VALVES 826-030X6 Expansion Joint, 3 Inch Size, Pvc, Socket, Epdm, 6 Inch Travel | AD7DEB 4DMX4 826-030X63"18 3/4"PVCSlip Socket€1,521.80
SPEARS VALVES 826-040X6 Expansion Joint, 4 Inch Size, Pvc, Socket, Epdm, 6 Inch Travel | AD7DEC 4DMX5 826-040X64"19 3/4"PVCSlip Socket€1,417.10
SPEARS VALVES 826-060X6 Expansion Joint, 6 Inch Size, Pvc, Socket, Epdm, 6 Inch Travel | AD7DED 4DMX6 826-060X66"22 3/4"PVCSlip Socket€2,361.14
SPEARS VALVES 826-010X12 | BU7CEC 826-010X12----€1,031.42
RFQ
SPEARS VALVES 826-005X6 | BU7CEE 826-005X6--PVC-€723.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 826-010X6 Expansion Joint, Socket x 6 Inch Travel, EPDM, 1 Inch Size, PVC
€1,021.89 /unit