Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 8171-030 Tank Adapter, 3 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPK 3FMZ6

SPEARS VALVES 8171-030 Tank Adapter, Socket x FPT, Neoprene Gasket, 3 Size, PVC

Item: AC9CPK Model: 8171-030Cross Ref: 3FMZ6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€455.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank Adapter
Body MaterialPVC
ColorGray
Connection TypeFNPT x Socket
Gasket MaterialNeoprene
Length5 1/2"
Max. Pressure150 psi
Pipe Size3"
Required Hole Size4.562"
Temp. Range0°F to +73°F

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)13.97
Ship length (cm)15.24
Ship width (cm)15.24
HS code3917400090
Country of OriginUS

Product Variants

ProductModelRequired Hole SizePipe SizeGasket MaterialTemp. RangePrice
SPEARS VALVES 8171-005 Tank Adapter, 1/2 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPD 3FMY9 8171-0051 1/2"1/2"Neoprene0°F to +73°F€62.02
SPEARS VALVES 8171-007 Tank Adapter, 3/4 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPE 3FMZ1 8171-0071 5/8"3/4"Neoprene0°F to +73°F€72.59
SPEARS VALVES 8171-010 Tank Adapter, 1 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPF 3FMZ2 8171-0102"1"Neoprene0°F to +73°F€79.86
SPEARS VALVES 8171-012 Tank Adapter, 1-1/4 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPG 3FMZ3 8171-0122.333"1 1/4"Neoprene0°F to +73°F€95.82
SPEARS VALVES 8171-015 Tank Adapter, 1-1/2 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPH 3FMZ4 8171-0152.667"1 1/2"Neoprene0°F to +73°F€106.73
SPEARS VALVES 8171-020 Tank Adapter, 2 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPJ 3FMZ5 8171-0203 1/4"2"Neoprene0°F to +73°F€155.18
SPEARS VALVES 8171-040 Tank Adapter, 4 Inch Size, Pvc, SocketxFipt Threaded End, Neoprane Gasket | AC9CPL 3FMZ7 8171-0405 1/2"4"Neoprene0°F to +73°F€563.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 8171-030 Tank Adapter, Socket x FPT, Neoprene Gasket, 3 Size, PVC
€455.19 /unit