Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 437-626 | BU7MRN

SPEARS VALVES 437-626 Reducer Bushing, Spigot x Socket, 10 x 6 Size, PVC

Item: BU7MRN Model: 437-626Cross Ref: 60UC46
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€319.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
JointReducer Bushing Flush Style
MaterialPVC
O-ringSpigot x Socket
ScheduleSCH40
Size10" x 6"
ApplicationPotable Water
Basic Fitting ShapeBushing
ColorWhite
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size10"
Fitting Side A Outside Diameter10 3/4"
Fitting Side A TypeSpigot
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size6"
Fitting Side B Outside Diameter11 1/2"
Fitting Side B TypeSocket
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure140 psi
Overall Length5 3/8"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Bushing
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 3.042
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeScheduleMaterialColorPrice
SPEARS VALVES 437-052 | BU6UNW 437-0523/8" x 1/4"SCH40PVC-€1.48
RFQ
SPEARS VALVES 437-073 | BU6UPD 437-0731/2" x 3/8"SCH40PVC-€1.25
RFQ
SPEARS VALVES 437-072BC | BU6UPQ 437-072BC----€1.86
RFQ
SPEARS VALVES 437-073BC | BU6UPR 437-073BC----€2.48
RFQ
SPEARS VALVES 437-101BC | BU6UPT 437-101BC----€1.39
RFQ
SPEARS VALVES 437-166BC | BU6UPY 437-166BC----€3.41
RFQ
SPEARS VALVES 437-167BC | BU6UQF 437-167BC----€3.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 437-626 Reducer Bushing, Spigot x Socket, 10 x 6 Size, PVC
€319.78 /unit