SPEARS VALVES 429-338FE | BU7LLT

SPEARS VALVES 429-338FE Reducer Eccentric Coupling, Socket, 3 x 2 Size, PVC

Item: BU7LLT Model: 429-338FE
In Stock

Get it by Tuesday, Jun 17

€57.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric Reducer Coupling
JointCoupling - Eccentric Reducer
MaterialPVC
O-ringSocket x Socket
ScheduleSCH40
Size3" x 2"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeMaterialSchedulePrice
SPEARS VALVES 429-131FE | BU6RPQ 429-131FE1" x 3/4"PVCSCH40€50.77
RFQ
SPEARS VALVES 429-211FE | BU6RPZ 429-211FE1 1/2" x 1"PVCSCH40€71.86
RFQ
SPEARS VALVES 429-168FE | BU6RQC 429-168FE1 1/4" x 1"PVCSCH40€61.96
RFQ
SPEARS VALVES 429-212FE | BU6RQE 429-212FE1 1/2" x 1 1/4"PVCSCH40€64.24
RFQ
SPEARS VALVES 429-249FE | BU6RQG 429-249FE2" x 1"PVCSCH40€100.66
RFQ
SPEARS VALVES 429-251FE | BU6RRC 429-251FE2" x 1 1/2"PVCSCH40€85.25
RFQ
SPEARS VALVES 429-250FE | BU6RRF 429-250FE2" x 1 1/4"PVCSCH40€88.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 429-338FE Reducer Eccentric Coupling, Socket, 3 x 2 Size, PVC
€57.80 /unit