CLEVELAND C46381  | CX7NEZ

CLEVELAND C46381 Six Flute Carbide Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, 3 Inch Overall Lg

Item: CX7NEZ Model: C46381Cross Ref: 807PY7
Limited Availability
€89.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body Dia.5/8"
Countersink Angle82°
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Measurement SystemDecimal Inch
Number Of Flutes6
Overall Length3"
Primary Material ApplicationAlloy Steel, Cast Iron
Primary Material Application Iso CodeP, K, M
Secondary Material ApplicationCarbon Steel
Secondary Material Application Iso CodeN, S
Shank Dia.3/8"
Shank Length1 7/8"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0922
Ship length (cm)7.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C46381 Six Flute Carbide Countersink, 5/8 Inch Body Dia, 3/8 Inch Shank Dia, 3 Inch Overall Lg
€89.59 /unit