SPEARS VALVES 429-005N | BU6RND

SPEARS VALVES 429-005N Coupling, Socket, Nesting, 1/2 Size, PVC

Item: BU6RND Model: 429-005N
In Stock

Get it by Thursday, Jun 12

€0.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ColorWhite
JointCoupling
O-ringSocket x Socket
ScheduleSCH40
Size1/2"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelColorSizeScheduleMaterialPrice
SPEARS VALVES 429-025 | BU6BUW 429-025White2 1/2"SCH40-€6.35
RFQ
SPEARS VALVES 429-003LBC | BU6RMN 429-003LBC----€23.79
RFQ
SPEARS VALVES 429-002L | BU6RMR 429-002LClear1/4"SCH40PVC€23.79
RFQ
SPEARS VALVES 429-003 | BU6RMT 429-003White3/8"SCH40-€1.44
RFQ
SPEARS VALVES 429-003L | BU6RMU 429-003LClear3/8"SCH40PVC€23.79
RFQ
SPEARS VALVES 429-005L | BU6RMV 429-005LClear1/2"SCH40PVC€17.67
RFQ
SPEARS VALVES 429-005LBC | BU6RNB 429-005LBC----€13.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 429-005N Coupling, Socket, Nesting, 1/2 Size, PVC
€0.53 /unit