SPEARS VALVES 4137-101 | BU7JCX

SPEARS VALVES 4137-101 Reducer Bushing, Spigot x Socket, 3/4 x 1/2 Size, CPVC

Item: BU7JCX Model: 4137-101
In Stock

Get it by Thursday, Jun 12

€1.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorCream
Connection TypeSocket
GenderFemale
Gender ReducerFemale
Gender Reducer MaterialCPVC
Joining MethodSolvent Cement
JointReducer Bushing
O-ringSpigot x Socket
Pipe ScheduleSDR11
Size3/4" x 1/2"
Temp. Rating180°F
Tube Size3/4"
Tube Size Reduce1/2"
TypeBushing

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConnection TypeColorTypePrice
SPEARS VALVES 4137-168 | BU6BWR 4137-1681 1/4" x 1"SocketCreamBushing€5.68
RFQ
SPEARS VALVES 4137-249 | BU6BXA 4137-2492" x 1"SocketCreamBushing€16.22
RFQ
SPEARS VALVES 4137-101BC | BU6QGL 4137-101BC----€1.81
RFQ
SPEARS VALVES 4137-130 | BU6QGM 4137-1301" x 1/2"SocketCreamBushing€4.40
RFQ
SPEARS VALVES 4137-130BC | BU6QGN 4137-130BC----€4.69
RFQ
SPEARS VALVES 4137-131BC | BU6QGP 4137-131BC----€5.93
RFQ
SPEARS VALVES 4137-167BC | BU6QJP 4137-167BC----€7.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4137-101 Reducer Bushing, Spigot x Socket, 3/4 x 1/2 Size, CPVC
€1.33 /unit