SPEARS VALVES 4137-168 | BU6BWR

SPEARS VALVES 4137-168 Reducer Bushing, Spigot x Socket, 1-1/4 x 1 Size, CPVC

Item: BU6BWR Model: 4137-168
In Stock

Get it by Friday, Jun 13

€5.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorCream
Connection TypeSocket
GenderFemale
Gender ReducerFemale
Gender Reducer MaterialCPVC
Joining MethodSolvent Cement
JointReducer Bushing
O-ringSpigot x Socket
Pipe ScheduleSDR11
Size1 1/4" x 1"
Temp. Rating180°F
Tube Size1 1/4"
Tube Size Reduce1"
TypeBushing

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConnection TypeColorTypePrice
SPEARS VALVES 4137-249 | BU6BXA 4137-2492" x 1"SocketCreamBushing€16.22
RFQ
SPEARS VALVES 4137-101BC | BU6QGL 4137-101BC----€1.81
RFQ
SPEARS VALVES 4137-130 | BU6QGM 4137-1301" x 1/2"SocketCreamBushing€4.40
RFQ
SPEARS VALVES 4137-130BC | BU6QGN 4137-130BC----€4.69
RFQ
SPEARS VALVES 4137-131BC | BU6QGP 4137-131BC----€5.93
RFQ
SPEARS VALVES 4137-167BC | BU6QJP 4137-167BC----€7.67
RFQ
SPEARS VALVES 4137-250 | BU6QJQ 4137-2502" x 1 1/4"SocketCreamBushing€16.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4137-168 Reducer Bushing, Spigot x Socket, 1-1/4 x 1 Size, CPVC
€5.68 /unit