SPEARS VALVES 4101-174 | BU6PYW

SPEARS VALVES 4101-174 Reducer Tee, Socket, 1-1/2 x 1/2 x 3/4 Size, CPVC

Item: BU6PYW Model: 4101-174
In Stock

Get it by Thursday, Jun 12

€43.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee - Reducing
O-ringSocket x Socket x Socket
Size1 1/2" x 1/2" x 3/4"

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConnection TypeColorTypePrice
SPEARS VALVES 4101-074 | BU6PXD 4101-0741/2" x 1/2" x 3/4"---€4.82
RFQ
SPEARS VALVES 4101-101BC | BU6PXE 4101-101BC----€3.59
RFQ
SPEARS VALVES 4101-094 | BU6PXF 4101-0943/4" x 1/2" x 1/2"SocketCreamTEE€2.04
RFQ
SPEARS VALVES 4101-094BC | BU6PXJ 4101-094BC----€3.47
RFQ
SPEARS VALVES 4101-074BC | BU6PXK 4101-074BC----€6.51
RFQ
SPEARS VALVES 4101-102 | BU6PXL 4101-1023/4" x 3/4" x 1"---€28.66
RFQ
SPEARS VALVES 4101-120 | BU6PXN 4101-1201" x 1/2" x 1/2"SocketCreamTEE€30.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 4101-174 Reducer Tee, Socket, 1-1/2 x 1/2 x 3/4 Size, CPVC
€43.63 /unit