SPEARS VALVES 401-007UV | BU6NHR

SPEARS VALVES 401-007UV Tee, Socket, Schedule 40, 3/4 Size, PVC, UV Resistant

Item: BU6NHR Model: 401-007UV
In Stock

Get it by Tuesday, Jun 17

€4.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ColorBeige
JointTee - PVC Beige UVR
MaterialUVR PVC
O-ringSocket x Socket x Socket
Size3/4"
TypePVC Beige Ultra Violet Resistant (UVR) SCH40 Fittings

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorMaterialPrice
SPEARS VALVES 401-005UVBC | BU6NHX 401-005UVBC---€5.43
RFQ
SPEARS VALVES 401-010UV | BU6NJT 401-010UV1BeigeUVR PVC€9.46
RFQ
SPEARS VALVES 401-012UV | BU6NJX 401-012UV1 1/4"BeigeUVR PVC€13.09
RFQ
SPEARS VALVES 401-015UV | BU6NKC 401-015UV1 1/2"BeigeUVR PVC€18.73
RFQ
SPEARS VALVES 401-020UV | BU6NKK 401-020UV2BeigeUVR PVC€24.81
RFQ
SPEARS VALVES 401-025UV | BU6NKP 401-025UV2 1/2"BeigeUVR PVC€84.93
RFQ
SPEARS VALVES 401-030UV | BU6NLC 401-030UV3BeigeUVR PVC€81.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 401-007UV Tee, Socket, Schedule 40, 3/4 Size, PVC, UV Resistant
€4.77 /unit