SPEARS VALVES 3978-140 | BU6NDH

SPEARS VALVES 3978-140 Cleanout Adapter, Spigot x Threaded, With Plug, Schedule 80, 14 Size, PVC

Item: BU6NDH Model: 3978-140
In Stock

Get it by Tuesday, Jun 17

€1,769.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Adapter
ColorGray
JointP105X Fitting Cleanout Adapter With C.O. Plug
O-ringS x FPT
Size14
TypePVC DWV Drain Waste & Vent Fittings
Weight0.22 lbs.

Shipping Info:

Ship weight (kg) 7.452
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorPrice
SPEARS VALVES 3978-240 | BU6MYY 3978-24024Gray€5,121.19
RFQ
SPEARS VALVES 3978-180 | BU6MZC 3978-18018Gray€4,167.39
RFQ
SPEARS VALVES 3978-200 | BU6MZD 3978-20020Gray€3,278.23
RFQ
SPEARS VALVES 3978-030 | BU6NCP 3978-0303Gray€202.16
RFQ
SPEARS VALVES 3978-020 | BU6NCR 3978-0202Gray€212.19
RFQ
SPEARS VALVES 3978-040 | BU6NCU 3978-0404Gray€341.60
RFQ
SPEARS VALVES 3978-050 | BU6NCW 3978-0505-€270.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3978-140 Cleanout Adapter, Spigot x Threaded, With Plug, Schedule 80, 14 Size, PVC
€1,769.47 /unit