SPEARS VALVES 3963-792C | BU6MAH

SPEARS VALVES 3963-792C Saddle, Socket, Schedule 80, N.P.R., 18 x 12 Size, CPVC

Item: BU6MAH Model: 3963-792C
In Stock

Get it by Monday, Jun 16

€2,168.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle
Box Qty1
Bsh/fab/mldFabricated
MaterialGRAY
Size18 X 12

Shipping Info:

Ship weight (kg) 7.4925
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 3963-419C | BU6LUF 3963-419C3963-419C€173.03
RFQ
SPEARS VALVES 3963-422C | BU6LUJ 3963-422C3963-422C€197.54
RFQ
SPEARS VALVES 3963-420C | BU6LUN 3963-420C3963-420C€110.25
RFQ
SPEARS VALVES 3963-335C | BU6LUQ 3963-335C3963-335C€85.00
RFQ
SPEARS VALVES 3963-528C | BU6LWT 3963-528C3963-528C€165.90
RFQ
SPEARS VALVES 3963-532C | BU6LWW 3963-532C3963-532C€290.74
RFQ
SPEARS VALVES 3963-527C | BU6LWX 3963-527C3963-527C€202.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3963-792C Saddle, Socket, Schedule 80, N.P.R., 18 x 12 Size, CPVC
€2,168.14 /unit