Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04011-1-15/64 Collet, Round Face, 1-15/64 Inch | CU6APZ

TECHNIKS 04011-1-15/64 Collet, Round Face, 1-15/64 Inch Size

Item: CU6APZ Model: 04011-1-15/64Cross Ref: 40ML46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeTG Precision
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesPrecision Ground And Hand Inspected
Head Dia.2.001"
Max. Body Dia.1.234"
Number Of Slots6
Overall Length3"
System Of MeasurementFractional Inch
Tir Max.0.0004"
Bore ShapeRound
Collapse Range1.218" to 1.234"
Collet SeriesTG150
Collet Size1 15/64"
FinishPrecision Ground
MaterialHigh-Carbon Steel
Max Pressure2000 psi
Measurement SystemInch
Outside Diameter - Maximum2.001"
T.i.r. Tolerance0.0004"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04011-1-15/64 Collet, Round Face, 1-15/64 Inch Size
€51.61 /unit