SPEARS VALVES 3929-758E | BU6LVW

SPEARS VALVES 3929-758E Eccentric Reducer Coupling, Socket, Schedule 80, 16 x 8 Size, PVC

Item: BU6LVW Model: 3929-758E
In Stock

Get it by Tuesday, Jun 17

€3,123.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointSocket x Socket
Size16" x 8"
TypePVC SCH40 And SCH80 DWV Fabricated Fittings

Shipping Info:

Ship weight (kg) 31.383
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3929-792E | BU6LPJ 3929-792E18" x 12"€3,759.12
RFQ
SPEARS VALVES 3929-794E | BU6LPV 3929-794E18" x 14"€3,099.16
RFQ
SPEARS VALVES 3929-790E | BU6LPW 3929-790E18" x 10"€4,211.55
RFQ
SPEARS VALVES 3929-796E | BU6LQG 3929-796E18" x 16"€3,024.05
RFQ
SPEARS VALVES 3929-702E | BU6LVR 3929-702E14" x 12"€1,099.52
RFQ
SPEARS VALVES 3929-760E | BU6LVY 3929-760E16" x 10"€1,689.45
RFQ
SPEARS VALVES 3929-756E | BU6LVZ 3929-756E16" x 6"€3,410.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3929-758E Eccentric Reducer Coupling, Socket, Schedule 80, 16 x 8 Size, PVC
€3,123.16 /unit