Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3694478 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6WUR 4B5V52

BROWNING 3694478 4B5V52 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AK6WUR Model: 3694478Cross Ref: 4B5V52
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€266.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B, 5V Series
Bore Dia.1/2" to 1 15/16"
Bore TypeSplit Taper
Bushing Bore Range1/2" to 2 7/16"
Bushing TypeB
Face Width3 5/32"
Hub Projection55/64"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.5.3"
Min. Pitch Dia.4 4/5"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.5 12/25"
Overall Length4 7/32"
Pitch Dia. (5v)5.3"
Pitch Dia. (a)5"
Pitch Dia. (b)5 1/2"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section Belts
System Of MeasurementImperial
TypeType 5
Weight3.509 Kg

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)13.92
Ship length (cm)10.72
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 3694460 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6WUQ 4B5V50 36944605 7/25"1/2" to 1 15/16"4 7/32"Type 5Split TaperCast Iron3 5/32"€236.08
BROWNING 3694601 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6WVF 4B5V90 36946019 7/25"1/2" to 1 15/16"3 17/64"Arm Type 15/4Split TaperCast Iron3 5/32"€334.82
BROWNING 3694627 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6WVH 4B5V110 369462711 7/25"1/2" to 1 15/16"3 17/64"Arm Type 15/4Split TaperCast Iron3 5/32"€364.86
BROWNING 3694445 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ8ZKE 4B5V46 36944454 22/25"1/2" to 1 15/16"4 7/32"Type 5Split TaperCast Iron3 5/32"€225.43
BROWNING 3694619 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9BGU 4B5V94 36946199 17/25"1/2" to 1 15/16"3 17/64"Arm Type 15/4Split TaperCast Iron3 5/32"€350.91
BROWNING 3694494 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9CFH 4B5V56 36944945 22/25"1/2" to 1 15/16"3 17/64"Type 3/15Split TaperCast Iron3 5/32"€252.12
BROWNING 3694593 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9CLR 4B5V86 36945938 22/25"1/2" to 1 15/16"3 17/64"Type 15 Arm/WebSplit TaperCast Iron3 5/32"€318.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3694478 4B5V52 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€266.27 /unit