SPEARS VALVES 3620-040C | BY8QBA

SPEARS VALVES 3620-040C Standard Ball Valve Cartridge, EPDM, 4 Size, CPVC

Item: BY8QBA Model: 3620-040C
In Stock

Get it by Tuesday, Jun 17

€1,562.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Cartridge
JointCPVC True Union 2000 Standard Ball Valve Cartridges
Size4"
TypeBall Valve Accessories

Shipping Info:

Ship weight (kg) 4.0635
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 3620-005C | BY8QAL 3620-005C--€85.13
RFQ
SPEARS VALVES 3620-007C | BY8QAN 3620-007C3/4"Ball Valve Accessories€107.24
RFQ
SPEARS VALVES 3620-010C | BY8QAP 3620-010C1"Ball Valve Accessories€100.56
RFQ
SPEARS VALVES 3620-012C | BY8QAT 3620-012C--€202.87
RFQ
SPEARS VALVES 3620-015C | BY8QAV 3620-015C--€214.33
RFQ
SPEARS VALVES 3620-030C | BY8QAX 3620-030C--€751.40
RFQ
SPEARS VALVES 3620-020C | BY8QBC 3620-020C2"Ball Valve Accessories€286.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3620-040C Standard Ball Valve Cartridge, EPDM, 4 Size, CPVC
€1,562.46 /unit