MAIN FILTER INC. MF0850614 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 7.48 Inch Height | CG4PNR ARLON

MAIN FILTER INC. MF0850614 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 7.48 Inch Height

Item: CG4PNR Model: MF0850614
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating10 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7 12/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement FAIREY ARLON

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0003936 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 17.99 Inch Height | CF6QET MART MF0003936Cellulose2.618"6.083"58 psi17.99"6.083"2.618"Outside In-
RFQ
MAIN FILTER INC. MF0003937 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 17.99 Inch Height | CF6QEU MART MF0003937Cellulose2.618"6.083"58 psi-6.083"2.618"Outside In-
RFQ
MAIN FILTER INC. MF0003991 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 14.48 Inch Height | CF6QFA MART MF0003991Cellulose3 1/2"6.083"58 psi14 12/25"6.083"3 1/2"Outside In-
RFQ
MAIN FILTER INC. MF0003992 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 14.48 Inch Height | CF6QFB MART MF0003992Cellulose3 1/2"6.083"58 psi-6.083"3 1/2"Outside In-
RFQ
MAIN FILTER INC. MF0004105 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 17.99 Inch Height | CF6QGC MART MF0004105Cellulose2.618"6.083"58 psi-6.083"2.618"Outside In-
RFQ
MAIN FILTER INC. MF0004160 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 12.12 Inch Height | CF6QGJ MART MF0004160Cellulose3.996"5.61"51 psi12 3/25"5.61"3.996"Outside In-
RFQ
MAIN FILTER INC. MF0004264 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.89 Inch Height | CF6QGP MART MF0004264Cellulose1.693"2.756"-8.89"2.756"1.693"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0850614 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 7.48 Inch Height