SPEARS VALVES 3318-1002P | BU6GDZ

SPEARS VALVES 3318-1002P Elbow, 15 Deg., Gasket, 125 PSI, PIP, 10 Size, PVC

Item: BU6GDZ Model: 3318-1002P
In Stock

Get it by Monday, Jun 16

€671.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint15° Elbow (Gasket x Gasket)
O-ring Pressure Rating125 psi
Size10"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 6.4215
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 3318-0602P | BU6GDF 3318-0602P6"15° Elbow (Gasket x Gasket)€307.41
RFQ
SPEARS VALVES 3318-0802P | BU6GDQ 3318-0802P8"15° Elbow (Gasket x Gasket)€457.45
RFQ
SPEARS VALVES 3318-1202P | BU6GDW 3318-1202P12"15° Elbow (Gasket x Gasket)€970.54
RFQ
SPEARS VALVES 3318-1802P | BU6GDX 3318-1802P18"15° Elbow (Gasket x Gasket)€2,715.77
RFQ
SPEARS VALVES 3318-2102P | BU6GED 3318-2102P21"15° Elbow (Gasket x Gasket)€4,119.39
RFQ
SPEARS VALVES 3318-1502P | BU6GEE 3318-1502P15"15° Elbow (Gasket x Gasket)€1,632.67
RFQ
SPEARS VALVES 3318-2402P | BU6GEG 3318-2402P24"15° Elbow (Gasket x Gasket)€6,922.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3318-1002P Elbow, 15 Deg., Gasket, 125 PSI, PIP, 10 Size, PVC
€671.21 /unit