SPEARS VALVES 3301-9512P | BU6FWG

SPEARS VALVES 3301-9512P Tee, Gasket, 125 PSI, PIP, 27 x 21 Size, PVC

Item: BU6FWG Model: 3301-9512P
In Stock

Get it by Tuesday, Jun 17

€8,707.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee (Gasket x Gasket x Gasket)
O-ring Pressure Rating125 psi
Size27" x 21"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 157.356
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3301-5322P | BU6FHX 3301-5322P6" x 4"€420.95
RFQ
SPEARS VALVES 3301-2702P | BU6FJE 3301-2702P27€14,410.20
RFQ
SPEARS VALVES 3301-5822P | BU6FJN 3301-5822P8" x 4"€502.85
RFQ
SPEARS VALVES 3301-5852P | BU6FJP 3301-5852P8" x 6"€586.30
RFQ
SPEARS VALVES 3301-6282P | BU6FKC 3301-6282P10" x 8"€878.59
RFQ
SPEARS VALVES 3301-6262P | BU6FKE 3301-6262P10" x 6"€808.29
RFQ
SPEARS VALVES 3301-6642P | BU6FKP 3301-6642P12" x 4"€975.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3301-9512P Tee, Gasket, 125 PSI, PIP, 27 x 21 Size, PVC
€8,707.71 /unit