SPEARS VALVES 3001-9542 | BU6DKG

SPEARS VALVES 3001-9542 Tee, Gasket, 100 PSI, PIP, 27 x 24 Size, PVC

Item: BU6DKG Model: 3001-9542
In Stock

Get it by Tuesday, Jun 10

€10,588.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
JointTee (Gasket x Gasket x Gasket)
O-ring Pressure Rating100 psi
Size27" x 24"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-103177 | BU6CYL 300-1031778" x 4"€474.08
RFQ
SPEARS VALVES 300-103179 | BU6CYM 300-1031798€557.73
RFQ
SPEARS VALVES 300-103184 | BU6CYR 300-10318410" x 8"€778.60
RFQ
SPEARS VALVES 300-103178 | BU6CYT 300-1031788" x 6"€372.64
RFQ
SPEARS VALVES 300-103174 | BU6CYU 300-1031746€310.48
RFQ
SPEARS VALVES 300-103173 | BU6CYV 300-1031736" x 4"€390.60
RFQ
SPEARS VALVES 300-103191 | BU6CYW 300-10319112" x 10"€1,029.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3001-9542 Tee, Gasket, 100 PSI, PIP, 27 x 24 Size, PVC
€10,588.62 /unit