DROSSBACH 058PEBSX0000XZS Tubing 5/8 Inch Id 800 Feet | AB8CVD 25D258

DROSSBACH 058PEBSX0000XZS Tubing 5/8 Inch Id 800 Feet

Item: AB8CVD Model: 058PEBSX0000XZSCross Ref: 25D258
In Stock

Get it by Tuesday, Jun 10

€207.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrugated Split-Loom Tubing
ColorBlack
Length800 ft.
MaterialPolyethylene
Nominal Size5/8"
Temp. Range-40° to +200°
Chemical ResistantYes
Inside Diameter0.60" to 0.64"
Outdoor UseYes
Outside Diameter0.8" to 0.84"
Overall Length800 ft.
Self ExtinguishingNo
StandardsROHS, REACH COMPLIANT, NAFTA COMPLIANT
Tubing MaterialPolyethylene

Shipping Info:

Ship weight (kg) 9.504
Ship height (cm)58.42
Ship length (cm)53.34
Ship width (cm)53.34
HS code3926909980
Country of OriginCA

Product Variants

ProductModelNominal SizeMaterialColorPrice
DROSSBACH 014PEBSX0000XZS Tubing 1/4 Inch Id 3200 Feet | AB8CVA 25D255 014PEBSX0000XZS1/4"PolyethyleneBlack€471.13
DROSSBACH 038PEBSX0000XZS Tubing 3/8 Inch Id 1900 Feet | AB8CVB 25D256 038PEBSX0000XZS3/8"PolyethyleneBlack€308.59
DROSSBACH 012PEBSX0000XZS Tubing 1/2 Inch Id 1100 Feet | AB8CVC 25D257 012PEBSX0000XZS1/2"PolyethyleneBlack€247.98
DROSSBACH 034PEBSX0000XZS Tubing 3/4 Inch Id 550 Feet | AB8CVE 25D259 034PEBSX0000XZS3/4"PolyethyleneBlack€155.71
DROSSBACH 100PEBSX0000XZS Tubing 1 Inch Id 300 Feet | AB8CVF 25D260 100PEBSX0000XZS1"PolyethyleneBlack€142.58
DROSSBACH 114PEBSX0000XZS Tubing 1 1/4 Inch Id 250 Feet | AB8CVG 25D261 114PEBSX0000XZS1 1/4"PolyethyleneBlack€152.24
DROSSBACH 112PEBSX0000XZS Tubing 1 1/2 Inch Id 150 Feet | AB8CVH 25D262 112PEBSX0000XZS1 1/2"PolyethyleneBlack€129.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DROSSBACH 058PEBSX0000XZS Tubing 5/8 Inch Id 800 Feet
€207.14 /unit