SPEARS VALVES 300-202242 | BU6DLP

SPEARS VALVES 300-202242 Reducer Tee, Socket x Spigot x FPT, 100 PSI, PIP, 15 x 2 Size, PVC

Item: BU6DLP Model: 300-202242
In Stock

Get it by Tuesday, Jun 17

€637.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointReinforced Tee (Socket x Spigot x FIPT)
O-ring Pressure Rating100 psi
Size15" x 2"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 17.2575
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-202224 | BU6DKX 300-2022246" x 3"€161.62
RFQ
SPEARS VALVES 300-202222 | BU6DLA 300-2022226" x 2"€137.40
RFQ
SPEARS VALVES 300-202230 | BU6DLD 300-2022308" x 4"€196.28
RFQ
SPEARS VALVES 300-202225 | BU6DLE 300-2022256" x 4"€188.52
RFQ
SPEARS VALVES 300-202227 | BU6DLF 300-2022278" x 2"€220.88
RFQ
SPEARS VALVES 300-202229 | BU6DLH 300-2022298" x 3"€180.28
RFQ
SPEARS VALVES 300-202240 | BU6DLJ 300-20224012" x 4"€638.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-202242 Reducer Tee, Socket x Spigot x FPT, 100 PSI, PIP, 15 x 2 Size, PVC
€637.03 /unit