BUSSMANN SR-5F-8A-BK PCB Mount Fuse, Fast Blow, 8A, 125VAC, 200 Pack

Item: BC8LBF Model: SR-5F-8A-BK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1.03 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemPCB Mount Fuse
Ac Voltage125V AC
Amps8A
Body StyleLeaded
Diameter8.5 mm
Fuse GroupSubmini
Fuse TypeLeaded Fuses
Indicator StyleWithout Indicator
Interrupt Rating50A
Length7.6 mm
Max. Operating Temp.125°C
Min. Operating Temp.-40°C
Overall Diameter0.334"
Overall Length0.3"
PackagingBulk
Product TypePCB Mount Fuse
SeriesSR-5F Series
Speed TypeFast Blow
Termination TypeRadial
TypeSpecialty Fuses
Visual IndicationWithout Indicator
Voltage125V AC

Shipping Info:

Ship weight (kg) 0.1153
Ship height (cm)0.87
Ship length (cm)0.76
Ship width (cm)174

Product Details:

    • SR-5F Series

Product Variants

ProductModelAmpsAc VoltageVisual IndicationBody StyleTermination TypeTypeDiameterIndicator StylePrice
BUSSMANN SR-5F-3.15A-BK PCB Mount Fuse, 3.15 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC7YUD SR-5F-3.15A-BK3.15A250V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator€4.14
BUSSMANN SR-5F-2.5A-AP PCB Mount Fuse, 2.5 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8AVV SR-5F-2.5A-AP2.5A250V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator-
RFQ
BUSSMANN SR-5F-1A-AP PCB Mount Fuse, 1 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8BMA SR-5F-1A-AP1A250V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator€1.61
BUSSMANN SR-5F-4A-BK PCB Mount Fuse, 4 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8CTR SR-5F-4A-BK4A250V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator€1.29
BUSSMANN SR-5F-4A-AP PCB Mount Fuse, 4 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8FWV SR-5F-4A-AP4A250V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator€1.71
BUSSMANN SR-5F-7A-AP PCB Mount Fuse, 7 A, 125 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8GWN SR-5F-7A-AP7A125V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator€1.61
BUSSMANN SR-5F-2.5A-BK PCB Mount Fuse, 2.5 A, 250 VAC, 8.5 mm Diameter, 7.6 mm Length | BC8VAZ SR-5F-2.5A-BK2.5A250V ACWithout IndicatorLeadedRadialSpecialty Fuses8.5 mmWithout Indicator-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN SR-5F-8A-BK PCB Mount Fuse, Fast Blow, 8A, 125VAC, 200 Pack
€1.03 /unit