SPEARS VALVES 300-103113 | BU6CYP

SPEARS VALVES 300-103113 Reducer Tee, Gasket x Spigot x Gasket, 100 PSI, PIP, 21 x 10 Size, PVC

Item: BU6CYP Model: 300-103113
Limited Availability
€2,480.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Tee
JointTee (Gasket x Spigot x Gasket)
O-ring Pressure Rating100 psi
Size21" x 10"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-103079 | BU6CXN 300-10307912" x 10"€765.25
RFQ
SPEARS VALVES 300-103086 | BU6CXR 300-10308615" x 10"€1,188.02
RFQ
SPEARS VALVES 300-103094 | BU6CXW 300-10309418" x 10"€2,292.73
RFQ
SPEARS VALVES 300-103087 | BU6CYE 300-10308715" x 12"€1,292.17
RFQ
SPEARS VALVES 300-103096 | BU6CYG 300-10309618" x 15"€2,570.20
RFQ
SPEARS VALVES 300-103115 | BU6CYH 300-10311521" x 15"€2,736.66
RFQ
SPEARS VALVES 300-103095 | BU6CYJ 300-10309518" x 12"€1,809.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-103113 Reducer Tee, Gasket x Spigot x Gasket, 100 PSI, PIP, 21 x 10 Size, PVC
€2,480.17 /unit