SPEARS VALVES 300-102067 | BU6CUH

SPEARS VALVES 300-102067 Surface Reducer, Socket, 100 PSI, PIP x IPS, 18 x 2 Size, PVC

Item: BU6CUH Model: 300-102067
In Stock

Get it by Thursday, Jun 12

€771.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
JointSurface Reducer (Socket)
O-ring Pressure Rating100 psi
Size18" x 2"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 7.1685
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 300-102013 | BU6CTF 300-1020136" x 2"Surface Reducer (Socket)€107.71
RFQ
SPEARS VALVES 300-102015 | BU6CTG 300-1020156" x 3"Surface Reducer (Socket)€107.71
RFQ
SPEARS VALVES 300-102020 | BU6CTH 300-1020208" x 3"Surface Reducer (Socket)€202.04
RFQ
SPEARS VALVES 300-102018 | BU6CTJ 300-1020188" x 2"Surface Reducer (Socket)€150.22
RFQ
SPEARS VALVES 300-102035 | BU6CTK 300-10203512" x 6"Surface Reducer (Socket)€377.15
RFQ
SPEARS VALVES 300-102024 | BU6CTL 300-10202410" x 2"Surface Reducer (Socket)€256.01
RFQ
SPEARS VALVES 300-102026 | BU6CTM 300-10202610" x 3"Surface Reducer (Socket)€256.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-102067 Surface Reducer, Socket, 100 PSI, PIP x IPS, 18 x 2 Size, PVC
€771.31 /unit