SPEARS VALVES 2901-945 | BU6BZG

SPEARS VALVES 2901-945 Reducer Tee, Socket, 80 PSI, PIP, 27 x 15 Size, PVC

Item: BU6BZG Model: 2901-945
In Stock

Get it by Friday, Jun 13

€3,763.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee (Socket x Socket x Socket)
O-ring Pressure Rating80 psi
Size27" x 15"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 290-102499 | BU6BWY 290-1024996" x 2"€137.40
RFQ
SPEARS VALVES 2901-948 | BU6BZK 2901-94827" x 18"€3,188.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2901-945 Reducer Tee, Socket, 80 PSI, PIP, 27 x 15 Size, PVC
€3,763.95 /unit