SPEARS VALVES 2876-788 | BU7RZQ

SPEARS VALVES 2876-788 Reducer Double Wye, Socket, Low Head, N.P.R., 18 x 8 Size, PVC

Item: BU7RZQ Model: 2876-788
In Stock

Get it by Tuesday, Jun 10

€1,010.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Double Wye
JointDouble Wye
O-ringSocket x Socket x Socket x Socket
Size18" x 8"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Product Variants

ProductModelSizeColorPrice
SPEARS VALVES 2876-795 | BU6BZA 2876-79518" x 15"-€1,331.75
RFQ
SPEARS VALVES 2876-818 | BU6BZB 2876-81820" x 8"-€1,410.14
RFQ
SPEARS VALVES 2876-825 | BU6BZC 2876-82520" x 15"-€1,664.70
RFQ
SPEARS VALVES 2876-670 | BU7RYP 2876-67012" x 10"-€628.04
RFQ
SPEARS VALVES 2876-726 | BU7RYT 2876-72615" x 6"-€616.81
RFQ
SPEARS VALVES 2876-628 | BU7RYV 2876-62810" x 8"-€374.17
RFQ
SPEARS VALVES 2876-666 | BU7RYW 2876-66612" x 6"-€457.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2876-788 Reducer Double Wye, Socket, Low Head, N.P.R., 18 x 8 Size, PVC
€1,010.70 /unit