SPEARS VALVES 2876-670 | BU7RYP

SPEARS VALVES 2876-670 Reducer Double Wye, Socket, Low Head, N.P.R., 12 x 10 Size, PVC

Item: BU7RYP Model: 2876-670
In Stock

Get it by Thursday, Jun 12

€628.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Double Wye
JointDouble Wye
O-ringSocket x Socket x Socket x Socket
Size12" x 10"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 6.813
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorPrice
SPEARS VALVES 2876-795 | BU6BZA 2876-79518" x 15"-€1,331.75
RFQ
SPEARS VALVES 2876-818 | BU6BZB 2876-81820" x 8"-€1,410.14
RFQ
SPEARS VALVES 2876-825 | BU6BZC 2876-82520" x 15"-€1,664.70
RFQ
SPEARS VALVES 2876-726 | BU7RYT 2876-72615" x 6"-€616.81
RFQ
SPEARS VALVES 2876-628 | BU7RYV 2876-62810" x 8"-€374.17
RFQ
SPEARS VALVES 2876-666 | BU7RYW 2876-66612" x 6"-€457.59
RFQ
SPEARS VALVES 2876-626 | BU7RZA 2876-62610" x 6"White€251.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2876-670 Reducer Double Wye, Socket, Low Head, N.P.R., 12 x 10 Size, PVC
€628.04 /unit