SPEARS VALVES 2793T-010C | CB4YNC

SPEARS VALVES 2793T-010C Diaphragm Valve, Flanged, PTFE/EPDM, 1 Size, CPVC

Item: CB4YNC Model: 2793T-010C
In Stock

Get it by Thursday, Jun 12

€1,352.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeFlanged
Diaphragm MaterialTeflon, EPDM
JointCPVC - Flanged Ends
Nominal Size1"
Size1"
Valve TypeDiaphragm Valve

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiaphragm MaterialConnection TypePrice
SPEARS VALVES 2793T-060C | BY4EQK 2793T-060CEPDM Backed PTFE-€17,193.84
RFQ
SPEARS VALVES 2793T-005C | CB4YMY 2793T-005CTeflon, EPDMFlanged€1,029.27
RFQ
SPEARS VALVES 2793T-007C | CB4YNA 2793T-007CTeflon, EPDMFlanged€1,100.40
RFQ
SPEARS VALVES 2793T-012C | CB4YNF 2793T-012CTeflon, EPDMFlanged€1,350.30
RFQ
SPEARS VALVES 2793T-020C | CB4YNH 2793T-020CTeflon, EPDMFlanged€2,265.57
RFQ
SPEARS VALVES 2793T-015C | CB4YNK 2793T-015CTeflon, EPDMFlanged€2,038.99
RFQ
SPEARS VALVES 2793T-025C | CB4YNL 2793T-025CEPDM Backed PTFE-€4,471.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2793T-010C Diaphragm Valve, Flanged, PTFE/EPDM, 1 Size, CPVC
€1,352.29 /unit