Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 88614 Combination Wrench 7/16in. 7-1/2in. Overall Length | AB6DHQ 21A304

SK PROFESSIONAL TOOLS 88614 Combination Wrench 7/16in. 7-1/2in. Overall Length

Item: AB6DHQ Model: 88614Cross Ref: 21A304
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End Style7/16" , Spline
Corrosion ResistanceYes
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head Size7/16"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Points6
Offset
Opening TypeRounded
Overall Length7 1/2"
RatchetingNo
ReversibleNo
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Wrench Length StyleLong
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Box End TypeSix Point Box End
Corrosion ResistantYes
Head Offset Angle15°
Head Thickness3/16", 5/16"
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
StandardsASME B107.100
Weight0.143 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)18.29
Ship width (cm)1.52
HS code8204110030
Country of OriginCN

Product Variants

ProductModelFinishWrench Length StyleOverall LengthHead SizeNumber Of PointsOffsetHead AngleSae Or MetricPrice
SK PROFESSIONAL TOOLS 88012 Combination Wrench 3/8in. 3-3/4in. Overall Length | AA4AYB 12C516 88012ChromeStubby3 3/4"3/8"1215°15°-€17.17
SK PROFESSIONAL TOOLS 88014 Combination Wrench 7/16in. 4in. Overall Length | AA4AYC 12C517 88014ChromeStubby4"7/16"1215°15°-€18.94
SK PROFESSIONAL TOOLS 88016 Combination Wrench 1/2in. 4-1/4in. Overall Length | AA4AYD 12C518 88016ChromeStubby4 1/4"1/2"1215°15°-€19.00
SK PROFESSIONAL TOOLS 88018 Combination Wrench 9/16in. 4-9/16in. Overall Length | AA4AYE 12C519 88018ChromeStubby4.562"9/16"1215°15°-€19.31
SK PROFESSIONAL TOOLS 88020 Combination Wrench 5/8in. 4-7/8in. Overall Length | AA4AYF 12C520 88020ChromeStubby4 7/8"5/8"1215°15°-€21.96
SK PROFESSIONAL TOOLS 88022 Combination Wrench 11/16in. 5-1/4in. Overall Length | AA4AYG 12C521 88022ChromeStubby5 1/4"11/16"1215°15°-€24.05
SK PROFESSIONAL TOOLS 88024 Combination Wrench 3/4in. 5-1/2in. Overall Length | AA4AYH 12C522 88024ChromeStubby5 1/2"3/4"1215°15°-€28.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 88614 Combination Wrench 7/16in. 7-1/2in. Overall Length
€36.97 /unit