SPEARS VALVES 2731T-020SR Special Reinforced Diaphragm Valve, Threaded, PTFE/EPDM, 2 Size, PVC

Item: CA4BJN Model: 2731T-020SR
In Stock

Get it by Tuesday, Jun 17

€1,531.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Diaphragm MaterialEPDM Backed PTFE
JointPVC-SR Threaded Ends (True Union Style USes End Connector O-Ring Seals)
Seal MaterialFKM
Size2"
Valve TypeTrue Union

Shipping Info:

Ship weight (kg) 2.574
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiaphragm MaterialSeal MaterialPrice
SPEARS VALVES 2731-005SR | CA4BHC 2731-005SRFKMFKM€293.20
RFQ
SPEARS VALVES 2731-007SR | CA4BHF 2731-007SR--€332.78
RFQ
SPEARS VALVES 2731-010SR | CA4BHK 2731-010SR--€545.46
RFQ
SPEARS VALVES 2731-012SR | CA4BHM 2731-012SRFKMFKM€883.52
RFQ
SPEARS VALVES 2731-015SR | CA4BHQ 2731-015SRFKMFKM€903.83
RFQ
SPEARS VALVES 2731-020SR | CA4BHU 2731-020SR--€1,094.97
RFQ
SPEARS VALVES 2731T-005SR | CA4BHX 2731T-005SREPDM Backed PTFEFKM€627.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2731T-020SR Special Reinforced Diaphragm Valve, Threaded, PTFE/EPDM, 2 Size, PVC
€1,531.60 /unit