EATON LW3800WK | BH4QWE

EATON LW3800WK Molded Case Switch, L-Frame, Lw Type, 3-Pole, 800A, 690 Vac, 250 Vdc, 45 Kaic At 415 Vac

Item: BH4QWE Model: LW3800WK
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height8 1/4"
Length4.06"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON LD3600WK Circuit Breaker Feed-thru 600 Amp 600vac 3p 35kaic@480v | AG8REK LD3600WKLD3600WK€6,473.03
EATON HLD2600WK | BH3DNY HLD2600WKHLD2600WK-
RFQ
EATON HLD3600WK | BH3DUT HLD3600WKHLD3600WK€6,911.32
EATON HLD4600WK | BH3DUZ HLD4600WKHLD4600WK-
RFQ
EATON HLW3630WK | BH3DXP HLW3630WKHLW3630WK-
RFQ
EATON HLW4630WK | BH3DYA HLW4630WKHLW4630WK-
RFQ
EATON LD2600K | BH4KQN LD2600KLD2600K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON LW3800WK Molded Case Switch, L-Frame, Lw Type, 3-Pole, 800A, 690 Vac, 250 Vdc, 45 Kaic At 415 Vac